H120A18
Description
H120A18 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 18T A-PLATE W/HT
Part # 120A18
BDI # 913865
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Simplex Type
Global Part Number GPN:
569368
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
120BTB18
Description
120BTB18 ROLLER CHAIN SPROCKET ; 1-1/2" P 18T BORE FOR 3020 BUSHING
Part # 120BTB18
BDI # 615074
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31947
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568053
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
H120E18
Description
H120E18 ROLLER CHAIN SPROCKET ; 1-1/2" P 18T E BUSHED W/HARDENED TEETH
Part # 120E18H
BDI # 24342866
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed