PHS 20B-2BH22
Description
PHS 20B-2BH22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2BH22
BDI # 1286825
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31918
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
H100BTL22
Description
H100BTL22 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 22T TAPERLOCK W/HT
Part # 100BTB22H
BDI # 919517
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
E100B22
Description
E100B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B22
BDI # 608348
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Triplex Type
Global Part Number GPN:
30765
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
D100B22H
Description
D100B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B22
BDI # 17160019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
37144
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore