AN 38
Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
Part # AN 38
BDI # 1266060
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
TAN138-2
Description
TAN138-2 BRG LOCKNUT ; 8TPI 9-15/32" OD 1.416" NOMINAL THK
Part # TAN138
BDI # 1374120
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.235
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.469
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.235
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.469
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore