60B38FH X 1-5/8
Description
60B38FH X 1-5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 60BS38 1 5/8
BDI # 17159684
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572827
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60B38FH X 1-3/16
Description
60B38FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 60BS38 1 3/16
BDI # 17159681
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572474
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
PHS 12B-3TB38
Description
PHS 12B-3TB38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB38
BDI # 1286221
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
PHS 12B-3B38
Description
PHS 12B-3B38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3B38
BDI # 1286205
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
D12CTB38
Description
D12CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB38
BDI # 607386
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569249
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed