HJ-12415448
Description
HJ-12415448 CYLINDRICAL ROLLER BRG ; 7.75" ID X 9.625" OD
Part # HJ-12415448
BDI # 1357938
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
81962X-2
Description
81962X-2 TAPERED ROLLER BRG CUP ; SINGLE CUP 8-12 OD
Part # 81962X-40024
BDI # 1351620
Features
Component:
Cup
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
81962X
81600-90124
Description
81600-90124 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # 81600-90124
BDI # 17201283
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658813
Assembly Components:
81600 (2) | 81963CD (1) | X2S-81600 (1)
Basic Number:
81600
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
139.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Global Part Number GPN:
655618
Assembly Components:
NA81550 (2) | 81963CD (1)
Basic Number:
NA81550
Precision Class:
Standard