Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571695
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
PHS 10B-1B47
Description
PHS 10B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B47
BDI # 1285567
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore
50B47F X 1-15/16
Description
H50B47F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-15/16
BDI # 915206
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
50B47F X 1-3/4
Description
H50B47F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B47F X 1-3/4
BDI # 915205
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore