AN 40
Description
AN 40 BRG LOCKNUT ; 8TPI 9-27/32" OD 1.198" NOMINAL THK
Part # AN 40
BDI # 1266061
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429
TAN140-2
Description
TAN140-2 BRG LOCKNUT ; 8TPI 9-27/32" OD 1.51" NOMINAL THK
Part # TAN140
BDI # 1374121
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.51
Nominal Thickness - Millimeter:
38.354
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429