Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A41
Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
HM133444-90425
Description
HM133444-90425 TAPERED ROLLER BRG ; NON-RETURNABLE AP ASS
Part # HM133444-90425
BDI # 17201355
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.93
Outside Diameter - Millimeter:
252.222
Bore - Millimeter:
157.15
Bore - Inch:
6.187
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Cone Spacer | 2 Seal Wear Ring | 2 Seal | 1 Vent Fitting | 1 Backing Ring | 22 Grease | 1 Locking Plate | 3 Screw Cap | 1 End Cap
Assembly Components:
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K85509 (2) | K85520 (2) | K89716 (1) | K125685 (1) | M942 (22) | K84324 (1) | K84351 (3) | K523748 (1)
Basic Number:
HM133444
Precision Class:
Standard
HM133444-90382
Description
HM133444-90382 TAPERED ROLLER BEARING
Part # HM133444-90382
BDI # 19287724
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.93
Outside Diameter - Millimeter:
252.222
Bore - Millimeter:
157.15
Bore - Inch:
6.187
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 HDL Sleeve | 2 HDL Seal | 18 Grease | 1 Backing Ring
Assembly Components:
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K158479 (2) | K147750 (2) | M942 (18) | K142261 (1)
Basic Number:
HM133444
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.93
Outside Diameter - Millimeter:
252.222
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Mounting Method:
Finished Bore
Belt Series:
4L | A
Bushing Size:
No Bushing
Number of Grooves:
1