6216C3
Description
6216C3 DEEP GROOVE BALL BEARING ; 80MM BOREX140MM ODX26MM W SR OPEN 1-ROW
Part # 6216C3
BDI # 1186592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
53.2
Outer Race Profile:
Spherical
Global Part Number GPN:
563729
Mounting Method:
Concentric Collar
3 C 100 E
Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 E
BDI # 618210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581146
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
6002-2RSHNR
Description
6002-2RSHNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6002-2RSHNR
BDI # 1414608
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
120SF12
Description
120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T BORE FOR SF BUSHING
Part # 120SF12
BDI # 615199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31239
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed