QJ 211 MA/C3
Description
QJ 211 MA/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 211 MA/C3
BDI # 1418735
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257401
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 ANR
Description
3309 ANR ANG CONTACT BALL BRG ; 45MMX100MMX39.7MM
Part # 3309 ANR
BDI # 1259583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257886
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3218 A
Description
3218 A ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3218 A
BDI # 1416203
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257971
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7217 BECBM
Description
7217 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 85MM BORE 150MMOD 28MM WD
Part # 7217 BECBM
BDI # 1421312
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257676
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BEGBY
Description
7306 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMIDX72MMODX19MM WD
Part # 7306 BEGBY
BDI # 1268329
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257616
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)