Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3726-2
Description
3726-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 15/16" WD
Part # 3726-20082
BDI # 1338417
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Global Part Number GPN:
646362
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3726
LM603012-2
Description
LM603012-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 21/32" WD
Part # LM603012-20024
BDI # 1364790
Features
Component:
Cup
Width - Millimeter:
16.662
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
649744
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
LM603012
3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592284
Self Aligning:
No