Page 1 of 3105

Next

Compare
6020F TL CHAIN CPLG FLG 2012

COMPARE

6020F TL CHAIN CPLG FLG 2012

Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT

DODGE

Part # 099054

BDI # 251506

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
3-1/4 POLY-DISC CPLG DISC

COMPARE

3-1/4 POLY-DISC CPLG DISC

Description
3-1/4 POLY-DISC CPLG DISC

DODGE

Part # 008031

BDI # 239464

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 360In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7 POLY-DISC CPLG DISC

COMPARE

7 POLY-DISC CPLG DISC

Description
7 POLY-DISC CPLG DISC

DODGE

Part # 008034

BDI # 239467

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4F POLY-DISC CPLG FLG 1215

COMPARE

4F POLY-DISC CPLG FLG 1215

Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB

DODGE

Part # 008040

BDI # 239470

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 101.6
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY