Page 1 of 677

Next

Compare
300 HUB NO BORE

COMPARE

300 HUB NO BORE

Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300R

BDI # 601396

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling
Torque: Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
1/4IN INSTA-GRIP 300 BLACK

COMPARE

1/4IN INSTA-GRIP 300 BLACK

Description
1/4IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL

CONTINENTAL

Part # 20022636

BDI # 423089

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Outside Diameter - Millimeter: 13.716
Other Features: 1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use: General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System

Inside Diameter - Millimeter: 6.35
Color: Black

Price Inventory : In stock
Loading Price
QTY
6LOLR 300FT/REEL

COMPARE

6LOLR 300FT/REEL

Description
6LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL

GATES

Part # 32842543

BDI # 1113191

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16.002
Other Features: 1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use: Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution

Inside Diameter - Millimeter: 9.525
Color: Red

Price Inventory : In stock
Loading Price
QTY
8LOLR 300FT/REEL

COMPARE

8LOLR 300FT/REEL

Description
8LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL

GATES

Part # 32842545

BDI # 1116500

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.77
Outside Diameter - Millimeter: 19.558
Other Features: 1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
Typical Use: Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution

Inside Diameter - Millimeter: 12.7
Color: Red

Price Inventory : In stock
Loading Price
QTY