Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 48 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6
Color:
Blue
Product Name:
Tubing
FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4" ODX1/2" LG TEFLON
Part # 56874
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
6800
Description
6800 DEEP GROOVE BALL BEARING ; 10MM BOREX19MM ODX5MM W 1-ROW
Part # 6800
BDI # 1183049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5023
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No