Page 1 of 54

Next

Compare
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
JL286948H-90KA4

COMPARE

JL286948H-90KA4

Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE

TIMKEN

Part # JL286948H-90KA4

BDI # 1360405

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 41.732
Outside Diameter - Millimeter: 1059.993
Bore - Millimeter: 928

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 661901
Assembly Components: JL286948H (1) | JL286910 (1)
Basic Number: JL286948
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
JL286949H-90KA3

COMPARE

JL286949H-90KA3

Description
JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE

TIMKEN

Part # JL286949H-90KA3

BDI # 1360407

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 41.732
Outside Diameter - Millimeter: 1059.993
Bore - Millimeter: 930

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 660995
Assembly Components: JL286949H (1) | JL286910 (1)
Basic Number: JL286949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
230/750CAMKE4C3

COMPARE

230/750CAMKE4C3

Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW

NSK

Part # 230/750CAMKE4C3

BDI # 20400326

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY