KG400CP0
        
            Description
            
            KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400CP0-RBC
BDI # 797431
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG400XP0
        
            Description
            
            KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400XP0-RBC
BDI # 797432
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                35 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
KG400AR0
        
            Description
            
            KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG400AR0-RBC
BDI # 797430
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
KG400XP0
        
            Description
            
            KDN.KG400XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 40"IDX42"OD
    
Part # KDN.KG400XP0
BDI # 22925035
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
LL686947-904A3
        
            Description
            
            LL686947-904A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
    
Part # LL686947-904A3
BDI # 24625555
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                42
                        
        
                            Outside Diameter - Millimeter:
                            
                                1066.8
                        
        
                            Bore - Millimeter:
                            
                                914.4
                        
        
                            Bore - Inch:
                            
                                36
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                LL686947
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter