Page 1 of 9

Next

Compare
28H300-2012

COMPARE

28H300-2012

Description
28H300-2012 SYNCHRONOUS PULLEY

TB WOODS

Part # TL28H300

BDI # 996305

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.126
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 113.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB28H300

COMPARE

TB28H300

Description
TB28H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB28H300

BDI # 612098

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.456
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573903
Pitch Diameter - Millimeter: 113.19

Price Inventory : Available to order
Loading Price
QTY
28H300 SD

COMPARE

28H300 SD

Description
28H300 SD SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2" PITCH H STYLE

MARTIN SPROCKET & GR

Part # 28H300 SD

BDI # 618137

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.456
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573791
Pitch Diameter - Millimeter: 113.19

Price Inventory : Available to order
Loading Price
QTY
100B300EX

COMPARE

100B300EX

Description
COP.100B300EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LIGHT DUTY 3"

COOPER BEARING

Part # COP.100B300EX

BDI # 20517877

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 27
Other Features: Single Row | Expansion Type | Light Duty | Plain Outer Race Roller Track

Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 48
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
PHP 28H300RSB

COMPARE

PHP 28H300RSB

Description
PHP 28H300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 28H300RSB

BDI # 1289409

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 113.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY