Page 1 of 9

Next

Compare
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
239/850 CAK/W33

COMPARE

239/850 CAK/W33

Description
239 /850 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 239/850 CAK/W33

BDI # 19161977

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
293/750EM

COMPARE

293/750EM

Description
293/750EM ; THRUST SPHERICAL ROLLER BEARING ASSY

TIMKEN

Part # 293/750EM

BDI # 20352851

Features

Height - Millimeter: 224
Bore 1 - Inch: 29.528
Bore 2 - Millimeter: 883.92
Height - Inch: 8.819
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 44.094
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
EE158350-90011

COMPARE

EE158350-90011

Description
EE158350-90011 ; TRB SINGLE ASSEMBLY>36 OD

TIMKEN

Part # EE158350-90011

BDI # 1354660

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 44.25
Outside Diameter - Millimeter: 1123.95
Bore - Millimeter: 889

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658344
Assembly Components: EE158350 (1) | 158442 (1)
Basic Number: EE158350
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
180C60

COMPARE

180C60

Description
180C60 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C60

BDI # 616339

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 42.991
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.282
Global Part Number GPN: 30261
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY