293/750EM
        
            Description
            
            293/750EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
    
Part # 293/750EM
BDI # 20352851
Features
        
                            Height - Millimeter:
                            
                                224
                        
        
                            Bore 1 - Inch:
                            
                                29.528
                        
        
                            Bore 2 - Millimeter:
                            
                                883.92
                        
        
                            Height - Inch:
                            
                                8.819
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.094
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
239/850KYMBW40IW534
        
            Description
            
            239/850KYMBW40IW534 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
    
Part # 239/850KYMBW40IW534
BDI # 24623928
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.094
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/850KYMBW906AC3
        
            Description
            
            239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 239/850KYMBW906AC3
BDI # 20054338
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.094
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/850KYMBW507C08C3
        
            Description
            
            239/850KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 239/850KYMBW507C08C3
BDI # 20055348
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.094
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/850YMBW507C08
        
            Description
            
            239/850YMBW507C08 SPHERICAL RLR BRG ; 900MM OD
    
Part # 239/850YMBW507C08
BDI # 24623932
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.094
                        
        
                            Other Features:
                            
                                Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter