239/850 CAK/W33
Description
239 /850 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 239/850 CAK/W33
BDI # 19161977
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
293/750EM
Description
293/750EM ; THRUST SPHERICAL ROLLER BEARING ASSY
Part # 293/750EM
BDI # 20352851
Features
Height - Millimeter:
224
Bore 1 - Inch:
29.528
Bore 2 - Millimeter:
883.92
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
EE158350-90011
Description
EE158350-90011 ; TRB SINGLE ASSEMBLY>36 OD
Part # EE158350-90011
BDI # 1354660
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
44.25
Outside Diameter - Millimeter:
1123.95
Bore - Millimeter:
889
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658344
Assembly Components:
EE158350 (1) | 158442 (1)
Basic Number:
EE158350
Precision Class:
Standard
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Global Part Number GPN:
30261
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Global Part Number GPN:
31532
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore