230/800YMBW33W45A
        
            Description
            
            230/800YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 230/800YMBW33W45A
BDI # 21967238
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
294/670EM
        
            Description
            
            294/670EM ; THRUST SPHERICAL ROLLER BEARING ASSY
    
Part # 294/670EM
BDI # 20352891
Features
        
                            Height - Millimeter:
                            
                                290
                        
        
                            Bore 1 - Inch:
                            
                                26.378
                        
        
                            Bore 2 - Millimeter:
                            
                                830
                        
        
                            Height - Inch:
                            
                                11.417
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Other Features:
                            
                                Machined Finger Cage
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
230/800YMDWEW919GC6
        
            Description
            
            230/800YMDWEW919GC6 ; SPHR RLR BEARING
    
Part # 230/800YMDWEW919GC6
BDI # 21966870
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C6
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Other Features:
                            
                                Two Piece Cage | High Performance
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
241/710KYMDW916C6
        
            Description
            
            241/710KYMDW916C6 SPHERICAL RLR BRG ; 900MM OD
    
Part # 241/710KYMDW916C6
BDI # 24619303
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C6
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
928RXS3304A
        
            Description
            
            928RXS3304A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD MULTI-ROW
    
Part # 928RXS3304A
BDI # 1352450
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter