Page 1 of 7

Next

Compare
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BRG ; 3"B 4.75"OD

SKF

Part # GEZ 300 ES

BDI # 1265225

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
30H300 SD

COMPARE

30H300 SD

Description
30H300 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 30H300 SD

BDI # 618374

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127.406
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573936
Pitch Diameter - Millimeter: 121.28

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
TB30H300

COMPARE

TB30H300

Description
TB30H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB30H300

BDI # 612107

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127.406
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573768
Pitch Diameter - Millimeter: 121.28

Price Inventory : Available to order
Loading Price
QTY