31313M 90KM1
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 31313-90KA5
BDI # 1336654
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661193
Assembly Components:
X31313M (1) | Y31313M (1)
Basic Number:
31313
Precision Class:
Standard
30312-90KA1
Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD
Part # 30312-90KA1
BDI # 1336439
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X30312 (1) | Y30312 (1)
Basic Number:
30312
Precision Class:
Standard
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Inside Diameter - Millimeter:
95
6214-2RSC3
Description
6214-2RS-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SEAL
Part # 6214-2RS-C3
BDI # 1347997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6312-2RSC3
Description
6312-2RS-C3 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD 2 SEAL
Part # 6312-2RS-C3
BDI # 1424989
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No