Page 1 of 2630

Next

Compare
31313M 90KM1

COMPARE

31313M 90KM1

Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD

TIMKEN

Part # 31313-90KA5

BDI # 1336654

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 65

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661193
Assembly Components: X31313M (1) | Y31313M (1)
Basic Number: 31313
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
DS60Q21H

COMPARE

DS60Q21H

Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

MARTIN SPROCKET & GR

Part # DS60Q21H

BDI # 607086

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571875
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
UEL215-215D1

COMPARE

UEL215-215D1

Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W

NTN

Part # UEL215-215D1

BDI # 1235224

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564803
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
6018DDU

COMPARE

6018DDU

Description
6018DDU DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW

NSK

Part # 6018DDU

BDI # 1186242

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5542
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY