6313Z
Description
6313Z DEEP GROOVE BALL BEARING ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313Z
BDI # 1186852
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5088
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
T301W-904A3
Description
T301W-904A3 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301W-904A3
BDI # 1425600
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6216/C3
Description
6216 /C3 DEEP GROOVE BALL BRG ; 80MMX140MMX26MM OPEN
Part # 6216/C3
BDI # 1416976
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2730
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No