PHP 34H300RSB
Description
PHP 34H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H300RSB
BDI # 1289414
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
4X200FT BLACK GOLD BULK MATERIAL 300SD
Description
4X200' BLACK GOLD BULK MATERIAL 300SD ; OILFIELD HOSE 200FT/REL
Part # 4691-0018
BDI # 22284627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
101.6
Color:
Black
100BC300GRAT
Description
COP.100BC300GRAT CARTRIDGE BEARING ; LIGHT DUTY 3"
Part # 100BC300GRAT
BDI # 22990959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC300EXAT
Description
COP.100BC300EXAT CARTRIDGE BEARING ; LIGHT DUTY 3"
Part # 100BC300EXAT
BDI # 22990957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
493DC-3
Description
493DC-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 493DC-30000
BDI # 1345389
Features
Component:
Double Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Hole in OD for Locking Pin
Precision Class:
Class 3
Basic Number:
493DC #3