Page 1 of 1009

Next

Compare
31313M 90KM1

COMPARE

31313M 90KM1

Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD

TIMKEN

Part # 31313-90KA5

BDI # 1336654

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 65

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661193
Assembly Components: X31313M (1) | Y31313M (1)
Basic Number: 31313
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
DS60Q21H

COMPARE

DS60Q21H

Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

MARTIN SPROCKET & GR

Part # DS60Q21H

BDI # 607086

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571875
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
6018DDU

COMPARE

6018DDU

Description
6018DDU DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW

NSK

Part # 6018DDU

BDI # 1186242

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5542
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
BK57H

COMPARE

BK57H

Description
BK57H H-BUSHING SHEAVE ; CAST IRON

RINGBALL

Part # BK57H

BDI # 18252001

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY