6313-2RS
Description
6313-2RS DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM WD
Part # 6313-2RS
BDI # 1424994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6313-2RZ-C3
Description
6313-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6313-2RZ-C3
BDI # 21958993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
78551-2
Description
78551-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 78551-20024
BDI # 1351295
Features
Component:
Cup
Width - Millimeter:
23.52
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.513
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.03
Global Part Number GPN:
648453
Precision Class:
Standard
Basic Number:
78551
22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
581D-902A1
Description
581D-902A1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CONE 4-8 OD
Part # 581D-902A1
BDI # 1347245
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
80.975
Other Features:
1 Double Cone | 2 Single Cup
Global Part Number GPN:
655599
Assembly Components:
581D (1) | 572 (2) | Y1S-572 (1)
Basic Number:
581
Precision Class:
Standard