3/8IN ADAPTA FLEX RED 250PSI
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1322
BDI # 18201735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
6LOLB 300FT/REEL
Description
6LOLB XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842513
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 3000 BLUE 1000FT/REEL
Description
3/8" POWERCLEAN 3000 BLUE 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Part # 4657-2403
BDI # 18487217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
6PROXTXREEL
Description
6PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 400FT/REEL
Part # 46579946
BDI # 23710033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.3
Other Features:
4800 PSI | 331 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
9.5
Color:
Black
6G1HX50FT
Description
6G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574106
BDI # 1112830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black