Page 1 of 5

Next

Compare
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
ML035 1/8

COMPARE

ML035 1/8

Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML035 1/8

BDI # 609298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
14MX90S125-5040

COMPARE

14MX90S125-5040

Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH

MARTIN SPROCKET & GR

Part # 14MX90S125-5040

BDI # 21982267

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX90S68-4030

COMPARE

14MX90S68-4030

Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING

MARTIN SPROCKET & GR

Part # 14MX90S68-4030

BDI # 21445105

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY