Page 1 of 304

Next

Compare
9SC50

COMPARE

9SC50

Description
9SC50 SLEEVE COUPLING FLANGE ; 9 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9SC50

BDI # 625818

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
40H100 SK

COMPARE

40H100 SK

Description
40H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 40H100 SK

BDI # 620243

Features

Pitch Diameter - Inch: 6.366
Flange Outside Diameter - Millimeter: 167.081
Inch - Metric: Inch
Outside Diameter - Inch: 6.312
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573917
Pitch Diameter - Millimeter: 161.7

Price Inventory : In stock
Loading Price
QTY
1 B 58 SDS

COMPARE

1 B 58 SDS

Description
1 B 58 SDS V-BELT SHEAVE ; 1 GROOVES 6.15" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 58 SDS

BDI # 613464

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.15
Outside Diameter - Millimeter: 156.21
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581399
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
9S 1 3/8

COMPARE

9S 1 3/8

Description
9S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 3/8

BDI # 625795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
80BS18 2 7/16

COMPARE

80BS18 2 7/16

Description
80BS18 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 18T 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 80BS18 2 7/16

BDI # 624639

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Global Part Number GPN: 35676
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY