37625-2
Description
37625-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-20024
BDI # 1338500
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
158.75
Global Part Number GPN:
648470
Precision Class:
Standard
Basic Number:
37625
52618-2
Description
52618-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 52618-20024
BDI # 1346005
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
157.175
Global Part Number GPN:
647008
Precision Class:
Standard
Basic Number:
52618
L276 50MM 14X3.8MM KW
Description
L276 50MM 14X3.8MM KW COUPLING HUB
Part # L276-HUB-50MMH7-14X3.8MMKW
BDI # 595463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
L276 SPIDER BRONZE
Description
L276 SPIDER BRONZE COUPLING ELEMENT
Part # L276-SPIDER-BRONZE
BDI # 593775
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
6.19
Outside Diameter - Millimeter:
157.226
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
12500In-Lbs
L276 40MM 12X3.3MM KW
Description
L276 40MM 12X3.3MM KW COUPLING HUB
Part # L276-HUB-40MMH7-12X3.3MMKW
BDI # 596422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling