60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Triplex Type
Global Part Number GPN:
569880
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
60BS27 1 1/8
Description
60BS27 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 60 CHAIN 27 TEETH 1 ROW
Part # 60BS27 1 1/8
BDI # 622955
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
33558
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
PHE 1070TGVCOVER
Description
PHE 1070TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGVCOVER
BDI # 1281904
Features
Component:
Vertical Split Cover
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.811
Outside Diameter - Millimeter:
173
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.276
PHS 12B-3B27
Description
PHS 12B-3B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3B27
BDI # 1286198
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore