Page 1 of 2217

Next

Compare
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK/W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22224EMW33C3

COMPARE

22224EMW33C3

Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD

TIMKEN

Part # 22224EMW33C3

BDI # 20054780

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
1 B 80 P

COMPARE

1 B 80 P

Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING

MARTIN SPROCKET & GR

Part # 1 B 80 P

BDI # 21974779

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
41A48

COMPARE

41A48

Description
41A48 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 41A48

BDI # 620458

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Global Part Number GPN: 31705
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY