7232BG
Description
7232BG ANGULAR CONTACT BALL BEARING ; 160MM ID 290MM OD 48MM W OPEN
Part # 7232BG
BDI # 1213165
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254069
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7321BL1G
Description
7321BL1G ANGULAR CONTACT BALL BEARING ; 105MM ID 225MM OD 49MM WD
Part # 7321BL1G
BDI # 26963838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Machined Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
No Relubricatable | No Self Aligning | 213 KN Static Load Rating | 247 KN Dynamic Load Rating
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
No Relubricatable | No Self Aligning | 180 KN Static Load Rating | 222 KN Dynamic Load Rating
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
No Relubricatable | No Self Aligning | 135 KN Static Load Rating | 183 KN Dynamic Load Rating
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)