36920-2
Description
36920-20N07 TAPERED ROLLER BEARING CUP ; PRECISION 8-15/16" OD 29/32" WD
Part # 36920-20024
BDI # 1338247
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
8.938
Outside Diameter - Millimeter:
227.025
Global Part Number GPN:
647234
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
36920
3MM9332WI SUL
Description
3MM9332WICRSUL PRECISION BALL BEARING ; NON-RETURNABLE
Part # 3MM9332WICRSUL
BDI # 1340371
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
SL181848-E
Description
SL181848-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL181848-E
BDI # 1177852
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449724
Number of Rows of Rollers:
Single Row
SL181852-E-C3
Description
SL181852-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 260MM ID X 320MM OD
Part # SL181852-E-C3
BDI # 1177853
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
71932 CDGA/VQ421
Description
71932 CDGA/VQ421 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71932 CDGA/VQ421
BDI # 1269088
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)