Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS-2028-32
Description
SS-2028-32 SLEEVE BEARING ; SINTERED BRONZE 5/8X7/8X2
Part # SS-2028-32
BDI # 18136960
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS162816
Description
SS-1628-16 SLEEVE BEARING ; SINTERED BRONZE 1/2X7/8X1
Part # SS-1628-16
BDI # 18259963
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SF-2428-16
Description
SF-2428-16 FLANGE BEARING ; SINTERED BRONZE 3/4X7/8X1X1-1/8X1/8
Part # SF-2428-16
BDI # 18135768
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.125
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No