Page 1 of 755

Next

Compare
932B-2

COMPARE

932B-2

Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

TIMKEN

Part # 932B-2

BDI # 1352501

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.749
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.809

Outside Diameter - Millimeter: 212.725
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649710
Precision Class: Standard
Basic Number: 932B

Price Inventory : In stock
$ 788.33 / each QTY
80Q25H

COMPARE

80Q25H

Description
80Q25H ROLLER CHAIN SPROCKET ; 1" P 25T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 80Q25H

BDI # 625298

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.516
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571799
Pitch Diameter - Millimeter: 202.66
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
60BS34 1 1/8

COMPARE

60BS34 1 1/8

Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 60BS34 1 1/8

BDI # 623025

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.129
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.544
Other Features: With 2 Set Screw
Global Part Number GPN: 33565
Pitch Diameter - Millimeter: 206.477
Mounting Method: Finished Bore

Price Inventory : In stock
$ 81.99 / each QTY
2 5V 850 SK

COMPARE

2 5V 850 SK

Description
2 5V 850 SK V-BELT SHEAVE ; 2 GROOVES 8-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 850 SK

BDI # 616598

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581036
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
22320EMW33W800C4

COMPARE

22320EMW33W800C4

Description
22320EMW33W800C4 SPHERICAL RLR BRG ; 100MM ID 215MM OD 73MM WD

TIMKEN

Part # 22320EMW33W800C4

BDI # 1317344

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY