HM129848-90054
Description
HM129848-90054 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E
Part # HM129848-90054
BDI # 1358134
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Bore - Millimeter:
144.45
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
654982
Assembly Components:
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K85508 (2) | K86861 (2)
Basic Number:
HM129848
Precision Class:
Standard
SL014932-A-C3
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014932-A-C3
BDI # 18315269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449561
Number of Rows of Rollers:
Double Row
50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore