Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
29326M
Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
SL014932-A-C3
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014932-A-C3
BDI # 18315269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449561
Number of Rows of Rollers:
Double Row
T441-902A1
Description
T441-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T441-902A1
BDI # 1373802
Features
Height - Millimeter:
55.88
Bore 1 - Inch:
4.4
Bore 2 - Millimeter:
111.76
Height - Inch:
2.2
Bore 2 - Inch:
4.4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.8
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6321
Description
6321 DEEP GROOVE BALL BEARING ; 105 MM BOREX225 MM ODX49 MM W 1-ROW
Part # 6321
BDI # 1183027
Features
Enclosure:
Open
Outer Race Width - Millimeter:
49
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No