Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
44
Other Features:
16 Locking Screws
Length - Inch:
1.732
B96-9LSSQ
Description
B969LSSQ SPHERICAL PLAIN BEARING ; 6" ID X 8.75" OD X 4.75" WID SEALED
Part # B969LSSQ
BDI # 796842
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
2MM9130WI QUX
Description
2MM9130WI QUX PRECISION BALL BEARING ; QUAD 150MM BORE ANGULAR CONTACT
Part # 2MM9130WI QUX
BDI # 22845082
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9130WI QUX
Description
2MMC9130WI QUX PRECISION BALL BEARING ; QUAD 150MM BORE ANGULAR CONTACT
Part # 2MMC9130WI QUX
BDI # 22841851
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9130WI QUX
Description
3MM9130WI QUX PRECISION BALL BEARING ; QUAD 150MM BORE ANGULAR CONTACT
Part # 3MM9130WI QUX
BDI # 22846205
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring