Page 1 of 971

Next

Compare
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3TC90

COMPARE

3TC90

Description
3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"

BROWNING

Part # 1009554

BDI # 319242

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.4
Outside Diameter - Millimeter: 238.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13

Global Part Number GPN: 14517
Mounting Method: Bushed
Belt Series: C
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
AN36

COMPARE

AN36

Description
AN36 LOCKNUT

RINGBALL

Part # AN36

BDI # 18251897

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.063
Outside Diameter - Millimeter: 230.2
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.104
Nominal Thickness - Millimeter: 28.042

Price Inventory : In stock
Loading Price
QTY
3 C 90 E

COMPARE

3 C 90 E

Description
3 C 90 E V-BELT SHEAVE ; 3 GROOVES 9.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 90 E

BDI # 618251

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.4
Outside Diameter - Millimeter: 238.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581017
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
100A21

COMPARE

100A21

Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE

MARTIN SPROCKET & GR

Part # 100A21

BDI # 614077

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 31365
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY