3TC90
Description
3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1009554
BDI # 319242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14517
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
6322 M/C3VL0241
Description
6322 M /C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 240MM OD 50MM WD SR OPEN
Part # 6322 M/C3VL0241
BDI # 1417071
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1