Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Simplex Type
Global Part Number GPN:
569347
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
50BS46 1 3/16
Description
50BS46 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS46 1 3/16
BDI # 621708
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
With 2 Set Screw
Global Part Number GPN:
33770
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Finished Bore
TB60H300
Description
TB60H300 SYNCHRONOUS BELT PULLEY ; 60 TEETH 1/2" PITCH X 3" BELT WD
Part # TB60H300
BDI # 612143
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
573803
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed