C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
81962X-2
Description
81962X-2 TAPERED ROLLER BRG CUP ; SINGLE CUP 8-12 OD
Part # 81962X-40024
BDI # 1351620
Features
Component:
Cup
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
81962X
81600-90124
Description
81600-90124 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # 81600-90124
BDI # 17201283
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658813
Assembly Components:
81600 (2) | 81963CD (1) | X2S-81600 (1)
Basic Number:
81600
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
139.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Global Part Number GPN:
655618
Assembly Components:
NA81550 (2) | 81963CD (1)
Basic Number:
NA81550
Precision Class:
Standard