Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 4
Global Part Number GPN:
14860
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
7 C 92 R
Description
7 C 92 R V-BELT SHEAVE ; 7GR C 9.2" PD BORED FOR R1 BUSHING
Part # 7 C 92 R
BDI # 21979548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.6
Outside Diameter - Millimeter:
243.84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.628
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Finished Bore