Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
6003-ZZC3
Description
6003-ZZ-C3 DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM WD 2 SHIELD
Part # 6003-ZZ-C3
BDI # 1424755
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3202 A-2RS1TN9/C3
Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Part # 3202 A-2RS1TN9/C3
BDI # 1250237
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258126
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6203-RSH/C3
Description
6203-RSH /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6203-RSH/C3
BDI # 1262240
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No