Page 1 of 216

Next

Compare
7230BL1BG

COMPARE

7230BL1BG

Description
7230BL1BG ; ANG CONTACT BALL BRG SGL ROW

NTN

Part # 7230BL1BG

BDI # 1213162

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254070
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6230C3

COMPARE

6230C3

Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW

NSK

Part # 6230C3

BDI # 17757904

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 230 ECM/C3

COMPARE

NU 230 ECM/C3

Description
NU 230 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NU 230 ECM/C3

BDI # 23941543

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
4 3V 1060 SK

COMPARE

4 3V 1060 SK

Description
4 3V 1060 SK V-BELT SHEAVE ; 4 GROOVES 10.6" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 3V 1060 SK

BDI # 619267

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.6
Outside Diameter - Millimeter: 269.24
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580280
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
7230-B-XL-MP-UA

COMPARE

7230-B-XL-MP-UA

Description
7230-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 7230-B-XL-MP-UA

BDI # 1151921

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY