NJ230EJC4
Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ230EJC4
BDI # 26887208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
H234610-2
Description
H234610-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # H234610-20024
BDI # 1356677
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
269.875
Other Features:
Heavy Duty
Global Part Number GPN:
648406
Precision Class:
Standard
Basic Number:
H234610
6230MB-C3
Description
6230MB-C3 DEEP GROOVE BALL BEARING ; 150MM ID X 270MM OD X 45MM W BRASS CAGE
Part # 6230MB-C3
BDI # 28399089
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Machined Window Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
H234649TD-90016
Description
H234649TD-90016 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE 2-ROW 8-12 OD
Part # H234649TD-90016
BDI # 1356685
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Outside Diameter - Millimeter:
269.875
Bore - Millimeter:
165.1
Other Features:
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Global Part Number GPN:
657727
Assembly Components:
H234649TD (1) | H234610 (2) | H234610EA (1)
Basic Number:
H234649
Precision Class:
Standard