2 C 105 SF
Description
2 C 105 SF V-BELT SHEAVE ; 2 GROOVES 10.9" OD BUSHED
Part # 2 C 105 SF
BDI # 616484
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580758
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
3 C 105 TB
Description
3 C 105 TB V-BELT SHEAVE ; 3 GROOVE C BELT 10.9" OD BUSHED
Part # 3 C 105 TB
BDI # 618213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
580948
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571759
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Simplex Type
Global Part Number GPN:
571089
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581693
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
8